Shop All Plastic Bags
Zoro Select
14" x 3500 ft. Poly Tubing, 1.25 mil, Clear
Mfr # 5CRC0
Zoro # G5816036
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3500 ft.
- Color Clear
- Bag Closure Type None
- Thickness 1.25 mil
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Zoro Select
- MFR # 5CRC0
- Zoro # G5816036
- UPC # 654866019333
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 14" |
Length | 3500 ft. |
Core Dia. | 3" |
Depth | 0 |
Size | 14" x 3500 ft. |
Core Diameter | 3 in |
Roll Length | 3,500 ft |
Roll Dia. | 12 in |
Details
Item | Poly Tubing |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.25 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | Amine Free |
Hang Hole | No |
Bag Item | Poly Tubing |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Cored Roll |
Max. Operating Temp. | 180 Degrees F |
Min. Operating Temp. | -60 Degrees F |
Description
Bag Features Standard, Poly Tubing, Thickness 1.25 mil, Width 14 in, FDA Compliant Yes, Roll Length 3,500 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Clear, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Enclosed Outdoor Bulletin Board 60x48", Vinyl (PA24860VX-181)
- CYNAMED Lab Scalpel Blades, Size 11, Box of 100 (CYZR-0003)
- WESTERN PLASTICS Heavy Duty Dispenser (DP201)
- SWINGLINE Optima Grip Full Stapler, 25 Sheet, Silver (S7087811E)
- ZORO SELECT 26" x 3500 ft. Poly Tubing, 1.25 mil, Clear (5CRF9)
- ZORO SELECT 10" x 3500 ft. Poly Tubing, 1.25 mil, Clear (5CRA3)
- ZORO SELECT 5" x 4" Open Poly Bags, 1.50 mil, Clear (5DFZ4)
- ZORO SELECT 7" x 5" Open Poly Bags, 4 mil, Clear, PK 1000 (4DKX8)
- ZORO SELECT 24" x 14" Open Poly Bags, 4 mil, Clear, PK 250 (5DHV7)
- ZORO SELECT 10" x 725 ft. Poly Tubing, 6 mil, Clear (2EWP5)
- ZORO SELECT 6" x 4" Open Poly Bags, 4 mil, Clear (4DKX7)
- Zoro Select Shipping & Packing Bags