Shop All Stainless Steel Pipe Fittings
Zoro Select
1/4" x 1/8" FNPT SS Reducing Coupling
Mfr # 4307001700
Zoro # G0356377
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Coupling
Product Information
- Brand Zoro Select
- MFR # 4307001700
- Zoro # G0356377
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" x 1/8" |
Outside Dia. | 3/4" |
Pipe Size (Fittings) | 1/4" x 1/8" |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Overall Length | 1 3/8 in |
Fitting Side A Outside Diameter | 3/4 in |
Details
Description
Reducing Coupling, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 160, 1/4 in, Female, NPT, 3/4 in, 1/8 in, Female, NPT, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 901 Series Sch. 40 PVC Half Kit - Foot Act. (901-FA-PVC-BZ)
- ALFI BRAND ALFI brand ABC902-W White 24" Modern Rectangular Above Mount Ceramic Sink (ABC902-W)
- HYDROMAXX 1.5"x100Ft Flexible Corrugated Orange LDPE NON Split Tubing Wire Loom (OLDPENS112100)
- JAY R. SMITH MANUFACTURING 3-3/4" Pipe Dia. Nickel Bronze Adjustable Floor Drain Strainer (B06NB)
- ZORO SELECT 3/4" x 1/2" FNPT SS Reducing Coupling (4307001726)
- ZORO SELECT 3/4" x 3/8" FNPT SS Reducing Coupling (4307001724)
- ZORO SELECT Straight Adapter, Steel, 3/4 in, NPT x BSPT (ZUSA-PF-8963)
- ZORO SELECT Square Head Plug, 304 SS, 1/4", BSPT (ZUSA-PF-8249)
- ZORO SELECT 2-1/2" Socket Weld 316 SS 90 Degree Elbow (609E111SW212)
- ZORO SELECT 1/4" Socket Weld SS 90 Degree Elbow (4307004304)
- ZORO SELECT 6" Welded SS Socket Weld Flange (FLS61RFSW600)
- Zoro Select Stainless Steel Pipe Fittings