Shop All Galvanized Pipe Fittings
Zoro Select
1/4" x 1/8" FNPT Galvanized Reducing Elbow
Mfr # 0811006808
Zoro # G2766261
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/4" x 1/8"
Product Information
- Brand Zoro Select
- MFR # 0811006808
- Zoro # G2766261
- UPC # 690291879791
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" x 1/8" |
Pipe Size (Fittings) | 1/4" x 1/8" |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
90 Degrees Reducing Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1/4 in, Female, NPT, 1/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Pressure Balance Cartridge, Gaskets (97-014)
- PARKER Tubing, Clear, Shore D 55, 1/8" I.D., PFA (104-0250062-NT-100)
- STREAMLINE Copper Pressure Fittings (W 01634CB)
- KOHLER Coralais Shower Valve Trim W/ Lever Handle & 1.75 GPM Showerhead (TS15611-4G-CP)
- ZORO SELECT Reducing Coupling, 1-1/2"x1", 300 gal. (4316011422)
- ZORO SELECT 3/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P823)
- ZORO SELECT 4" MNPT x 3/4" FNPT Galvanized Hex Bushing (511-914BC)
- ZORO SELECT Tee, 3/8", 300 gal. (4316012552)
- ZORO SELECT 1/4" FNPT Galvanized Tee (5P842)
- ZORO SELECT Coupling, Metal, Class 100, 3/4" Pipe Size (78076)
- ZORO SELECT Galv.Nipple, Welded, 3 x 36 (793LN8)
- Zoro Select Fittings