Shop All Stainless Steel Pipe Fittings
Zoro Select
1/4" x 1/8" FNPT 316 SS Reducing Coupling
Mfr # 60RC111N014018
Zoro # G2766041
original price:
$3.27
18% off
new price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Product Information
- Brand Zoro Select
- MFR # 60RC111N014018
- Zoro # G2766041
- UPC # 190735928219
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" x 1/8" |
Pipe Size (Fittings) | 1/4" x 1/8" |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side A Outside Diameter | 1/4 in |
Fitting Side B Outside Diameter | 1/8 in |
Overall Length | 28 mm |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
Reducing Coupling, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 1/4 in, Female, NPT, 1/4 in, 27, 1/8 in, Female, NPT, 1/8 in, 27, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" Butt Weld T304 SS Long Tangent 45 Degree Elbow (E2KS2.5)
- ZORO SELECT 1" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1884-060)
- SWIFT GREEN FILTERS SGF-96-24 CTO-S Replacement water filter for Everpure EV9606-51 (SGF-96-24 CTO-S)
- KOHLER Plunger Assy, Brass (1037022-BN)
- ZORO SELECT 1-1/4" x 1" FNPT 316 SS Reducing Coupling (60RC111N114010)
- ZORO SELECT 2-1/2" x 2" FNPT 316 SS Reducing Coupling (60RC111N212020)
- ZORO SELECT 1-1/4" x 3/4" FNPT 316 SS Reducing Coupling (60RC111N114034)
- ZORO SELECT 2-1/2" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017860)
- ZORO SELECT 1/4" FNPT 316 SS 90 Degree Elbow, Max. Pressure: 300 psi (609E111N014)
- ZORO SELECT 2" MNPT 304 SS Hex Head Plug (40HP112N020)
- ZORO SELECT 4" FNPT SS Threaded Flange (4381006080)
- Zoro Select Fittings