Shop All Identification Labels
Zoro Select
1/4" x 1/4" Dot Label, Pk1000
Mfr # 3VCL2
Zoro # G4753752
product price: $4.99
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Color Pink
- Height 1/4 in
- Legend Blank
- Material Paper
Product Information
- Brand Zoro Select
- MFR # 3VCL2
- Zoro # G4753752
- Country of Origin United States
- Category Identification Labels
Dimensions
Height | 1/4 in |
Width | 1/4 in |
Label Diameter | 1/4 in |
Description
Dot Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Pink, Label Diameter 1/4 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language No Text, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Dot Label, Write on Surface Yes, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Information Center, Chemical/Hazmat (GHS1002)
- CONDOR Flammable Safety Storage Cabinet, Hinged (795CV6)
- BRADY Marking, Solid, Blue, 4inHx5inW, Plstc, PK100 (98175)
- MECHANIX WEAR M-Pact Impact Resistant Work Gloves, Vibration Absorption, TPR, Black/Gray, Medium, 1 Pair (MPT-58-009)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP20 (35YP20)
- ZORO SELECT 2" Self-Adhesive Square Label, Pk200, 3VCT8 (3VCT8)
- ZORO SELECT Tag, Empty Cylinder, Red, PK25 (8AD20)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP19 (35YP19)
- ZORO SELECT Thermal Transfer Printer Labls, 4x3in, PK4 (35YP12)
- ZORO SELECT 1/2" Self-Adhesive Square Label, Pk1000, 3VCP6 (3VCP6)
- NMC Poison 6 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL8UV10)
- Zoro Select Safety Labels