Shop All Stainless Steel Pipe Fittings
Zoro Select
1/4" Socket Weld SS Weldable Outlet Sch 40
Mfr # 4307002500
Zoro # G3083044
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Weldable Outlet
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Outlet
Product Information
- Brand Zoro Select
- MFR # 4307002500
- Zoro # G3083044
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Outside Dia. | 1" |
Pipe Size (Fittings) | 1/4" |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side A Outside Diameter | 1 in |
Description
Outlet, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 80, 1/4 in, Female, Socket, 1 in, 3/8 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, Cellular Honeycomb (40-7135750-03)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 12mm x 3/8" Male BSPP (G) (PC12-G03)
- LEGEND VALVE 1/2" T-408 GATE VALVE (104-703)
- ZORO SELECT Cross, Aluminum, 1" Pipe Size, Class 150 (ZUSA-PF-9551)
- ZORO SELECT 1/2" Socket Weld SS Weldable Outlet Sch 40 (4307002520)
- ZORO SELECT 2" Socket Weld SS Weldable Outlet Sch 40 (4307002570)
- ZORO SELECT Square Head Plug, 304 SS, 3/4", MNPT (ZUSA-PF-347)
- ZORO SELECT 3" Socket Weld SS Socket Weld Flange Sch 40 (4381004060)
- ZORO SELECT 1-1/4" x 1" MNPT x FNPT 316 SS Hex Bushing (600B113N114010)
- ZORO SELECT 90 Long Radius Elbow, 304 SS, 6 in (4381009680)
- ZORO SELECT 1-1/2" MNPT 316 SS Square Head Plug (60SQ112N112)
- Zoro Select Stainless Steel Pipe Fittings