Shop All Stainless Steel Pipe Fittings
Zoro Select
1/4" Socket Weld SS Tee
Mfr # 4307005102
Zoro # G2476092
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 304L Stainless Steel
- Tube Size 1/4"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
Product Information
- Brand Zoro Select
- MFR # 4307005102
- Zoro # G2476092
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Tube Size | 1/4" |
Pipe Size (Fittings) | 1/4" |
Outside Dia. | 53/64" |
Fitting Side A Nominal Pipe Size | 1/4 in |
Overall Length | 1 5/8 in |
Fitting Side A Outside Diameter | 13/16 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side C Nominal Pipe Size | 1/4 in |
Description
Tee, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 80, 1/4 in, Female, Socket, 13/16 in, 1/4 in, Female, Socket, 1/4 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 4" TOE Black Pipe Nipple Sch 80 (40906TS)
- PLAST-O-MATIC Pressure Regulator, 1-1/2 In, 5 to 125 psi (PRHM150V-PV)
- LEGEND VALVE 1/8" T-900 NL MXF BALL VALVE (101-520NL)
- HOSE MASTER 1-1/4" Dia x 36" L SS Flexible Metal Hose (G125SM360)
- ZORO SELECT 3/8" Socket Weld SS Tee (4307005106)
- ZORO SELECT 2" Socket Weld SS Tee (4307005124)
- ZORO SELECT 1-1/4" Socket Weld SS Tee (4307005116)
- ZORO SELECT 1/4" MNPT 304 SS Hex Head Plug (40HP112N014)
- ZORO SELECT 1-1/4" Welded SS Slip-On Flange (4HWT3)
- ZORO SELECT 304 Stainless Steel Reducing Coupling, 3/8 in x 1/4 in Fitting Pipe Size, Female NPT x Female NPT (40RC111N038014)
- ZORO SELECT Cap, 4", 150,304, Thrd Heavy (4381030310)
- Zoro Select Stainless Steel Pipe Fittings