Shop All Stainless Steel Tubing
Zoro Select
1/4" OD x 1 ft. Welded Stainless Steel Tubing
Mfr # 87115
Zoro # G3309069
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1/4 in
- Wall Thickness 22 ga
- Tube Material 304 Stainless Steel
- Tube Length 1 ft
- Inside Diameter 0.19 in
Product Information
- Brand Zoro Select
- MFR # 87115
- Zoro # G3309069
- UPC # 614121871151
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 1/4 in |
Tube Length | 1 ft |
Inside Diameter | 0.19 in |
Outside Dia. | 1/4 in |
Inside Dia. | 0.19 in |
Overall Length | 1 ft |
Details
Wall Thickness | 22 ga |
Tube Material | 304 Stainless Steel |
Max. Pressure | 35,000 psi |
Type | Welded For Plumbing, HVAC And Automotive |
Item | Tubing |
Standards | ASTM A269 |
Material Grade | 304 |
Fabrication | Welded |
Material | 304 Stainless Steel |
System of Measurement | Inch |
Industry Application | Automotive, HVAC, Plumbing |
Description
Tubing, Fabrication Welded, Inside Diameter 0.19 in, Material 304 Stainless Steel, Material Grade 304, Outside Diameter 1/4 in, Overall Length 1 ft, Standards ASTM A269, Wall Thickness 22 ga, System of Measurement Inch
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4" S-640 PVC BACKWATER VALVE (202-254)
- PARKER T-Lok Male stud connector (8-8F4OMXS)
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (712LF-12)
- DELTA Metal Drain, Assembly, RP26533OB (RP26533OB)
- ZORO SELECT 2" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACL8)
- ZORO SELECT 1/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADK7)
- ZORO SELECT 3/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADE9)
- ZORO SELECT 1" OD x 6 ft. Welded 304 Stainless Steel Tubing (5LVN0)
- ZORO SELECT 1-1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (5LVN2)
- ZORO SELECT 2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADJ5)
- ZORO SELECT Tubing, Seamless, 1/4 In, 6 Ft, 1010 Carbon (3CAC7)
- Zoro Select Tubing