Shop All Check Valves
Zoro Select
1/4" NPT Bronze Swing Check Valve
Mfr # 10F288
Zoro # G4275302
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Hex Size 29/32"
- Connection Type FNPT x FNPT
- Connection FNPT
- Body Material Bronze
Product Information
- Brand Zoro Select
- MFR # 10F288
- Zoro # G4275302
- UPC # 190735376799
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 1/4" |
Hex Size | 29/32" |
Pipe or Tube Size - Check Valves | 1/4" |
Length | 2-1/16" |
Size | 1/4" |
Pipe or Tube Size | 1/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Bronze, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Bronze, Flow - Valves 4 gpm, Full Flow - Valves Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Sp11309C Anode Rod - 0.700 In. (SP11309C)
- DELTA Quick-Connect, Hose (RP37033)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Yellow (N2Y)
- RHEEM Element Assembly, 3000W (SP10870JL)
- ZORO SELECT 1/4" FNPT Stainless Steel Piston Spring Check Valve (CHK SST 415-4F4F-F)
- ZORO SELECT 1" Solder Bronze Spring Check Valve (6AJY9)
- ZORO SELECT 3/4" FNPT Ball Cone Spring Check Valve (FP CHK 687-12F12F-B)
- ZORO SELECT 1/8" FNPT x MNPT Stainless Steel Piston Spring Check Valve (CHK SST 210-2F2M-F)
- ZORO SELECT 1/8" MNPT Stainless Steel Piston Spring Check Valve (CHK SST 210-2M2M-B)
- ZORO SELECT 2" NPT Bronze Swing Check Valve (10F295)
- LEGEND VALVE 12" T312 DI WAFER CK SS316 DIS (116-239)
- Zoro Select Check Valves