Shop All Brass Pipes
Zoro Select
1/4" MNPT x 7/8" TBE Brass Close Pipe Nipple PK10
Mfr # 6AZD6
Zoro # G3076665
product price: $6.89
/pk 10, $0.69/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4"
- Overall Pipe Length 7/8"
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Brass
- Pipe Type Pipe Nipple
Product Information
- Brand Zoro Select
- MFR # 6AZD6
- Zoro # G3076665
- UPC # 190735931080
- Country of Origin India
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/4" |
Overall Pipe Length | 7/8" |
Pipe Size (Fittings) | 1/4" |
Pipe Size (Nominal) | 1/4" |
Thread Size | 1/4-18 |
Overall Length | 7/8 in |
Nominal Pipe Size | 1/4 in |
Inside Diameter | 3/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Class 125, Inside Diameter 3/8 in, Material Brass, Material Grade C38500, Maximum Operating Pressure 1200 psi, Maximum Operating Temperature 250 Degrees F, Maximum Steam Pressure 1200 psi, Metal Pipe Construction Seamless, Minimum Operating Temperature -65 Degrees F, Nominal Pipe Size 1/4 in, Overall Length 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Outlet, Carbon Steel, 3/4 x 1 1/4 in (4348000420)
- CHICAGO FAUCET Single Supply Metering Sink Faucet (3400-TABCP)
- EVERPURE Quick Connect Filter, 1.7 gpm, 5 Micron, 2-7/8" O.D., 9 3/4 in H (EV910815-75)
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGS21812)
- ZORO SELECT 1/4" MNPT x 3" TBE Red Brass Pipe Nipple Sch 80 (461-030X)
- ZORO SELECT 3/4" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80 (464-035X)
- ZORO SELECT 2" MNPT x 12" TBE Red Brass Pipe Nipple Sch 40 (468-120)
- ZORO SELECT 1" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40 (465-025)
- ZORO SELECT 1/4" x 6 ft. Non-Threaded Red Brass Pipe Sch 40 (4GRW6)
- ZORO SELECT 3/8" MBSPT x MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (462-040BSNP)
- ZORO SELECT 1/8" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (460-060)
- Zoro Select Brass Pipes