Shop All Stainless Steel Pipes
Zoro Select
1/4" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40
Mfr # T4BNB20
Zoro # G2538383
original price:
$19.48
32% off
new price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 40
- Seamless/Welded Seamless
Product Information
- Brand Zoro Select
- MFR # T4BNB20
- Zoro # G2538383
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1/4 in |
Overall Pipe Length | 2 ft |
Inside Dia. | 3/8 in |
Pipe Size (Fittings) | 1/4" |
Pipe Size (Nominal) | 1/4" |
Outside Dia. | 9/16 in |
Outside Diameter | 9/16 in |
Inside Diameter | 3/8 in |
Overall Length | 2 ft |
Nominal Pipe Size | 1/4 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 3/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 2262 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 9/16 in, Overall Length 2 ft, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Gender Male, Side B Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Nipple Kit, 8-1/4" (0100N08KP)
- AMERICAN STANDARD Reliant UndrMtDb 18G SsSinkwDrin (18DB.9321800T.075)
- LEGEND VALVE 3" COPPER PRESS TEE (450-160P)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LTR46223)
- ZORO SELECT 3/8" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNC21)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BND21)
- ZORO SELECT 3/8" MNPT x 6 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNC24)
- ZORO SELECT 3/4" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNE08)
- ZORO SELECT 1" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80, Seamless/Welded: Seamless (E4BNF08)
- ZORO SELECT 1" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Max. Pressure: 2537 psi @ 650 Degrees F (E4BNF06)
- ZORO SELECT 1/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNA06)
- Zoro Select Stainless Steel Pipes