Shop All Brass Pipes
Zoro Select
1/4" MNPT x 10" TBE Red Brass Pipe Nipple Sch 80
Mfr # 461-100X
Zoro # G3172757
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Overall Pipe Length 10 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Red Brass
- Pipe Schedule 80
Product Information
- Brand Zoro Select
- MFR # 461-100X
- Zoro # G3172757
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/4 in |
Overall Pipe Length | 10 in |
Outside Dia. | 17/32 in |
Pipe Size (Fittings) | 1/4" |
Thread Size | 18" |
Overall Length | 10 in |
Outside Diameter | 17/32 in |
Inside Diameter | 1/4 in |
Nominal Pipe Size | 1/4 in |
Description
Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1/4 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 282 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 282 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 17/32 in, Overall Length 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2" NOM C x 1/2" MNPT Copper Adapter (604 1/2)
- JONES STEPHENS Coupling, No Hub, Heavy Duty, 3" (HDNHC3)
- ZORO SELECT Cross, Aluminum, 1" Pipe Size, Class 150 (ZUSA-PF-9551)
- TOTO Fill Valve w/Bracket/Filter for WT151M/WT152M (THU134)
- ZORO SELECT 1" MBSPT x MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (465-040BSNP)
- ZORO SELECT 3/4" MNPT x 2 ft. TBE Red Brass Pipe Sch 40 (464-240)
- ZORO SELECT 1-1/4" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (466-030)
- ZORO SELECT 1-1/2" MNPT x 12" TBE Red Brass Pipe Nipple Sch 40 (467-120)
- ZORO SELECT 1" MNPT x 12" TBE Red Brass Pipe Nipple Sch 40 (465-120)
- ZORO SELECT 2" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 (468-025X)
- ZORO SELECT 1/8" MNPT x 10" TBE Red Brass Pipe Nipple Sch 40 (460-100)
- Zoro Select Brass Pipes