Shop All Stainless Steel Pipe Fittings
Zoro Select
1/4" MNPT SS Square Head Plug
Mfr # 4307002152
Zoro # G1751251
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Plug
Product Information
- Brand Zoro Select
- MFR # 4307002152
- Zoro # G1751251
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Outside Dia. | 35/64" |
Pipe Size (Fittings) | 1/4" |
Overall Length | 11/16 in |
Nominal Pipe Size | 1/4 in |
Description
Square Head Plug, 1/4 in Nominal Pipe Size, Stainless Steel, 316L, Class Class 3000, For Pipe Schedule 160, Male NPT, 11/16 in Overall Length, 2810 psi @ 350 Degrees F Max. Steam Pressure, Plug Construction Solid, Plug Drive Style 1/4 in Square, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA FAUCET RV LAVATORY FAUCET W/SMOKED ACRYLIC KNOBS - BISQUE PARCHMENT (DF-PL700S-BQ)
- PERFECT PUTTY Strainer, Satin Brushed Nickel, 4-1/2" L (59-3142)
- MOEN Faucet-Hc Madera-Sn (Dw) (D721-SN)
- LEGEND VALVE 1-1/4" BRONZE INSERT ELBOW (312-076)
- ZORO SELECT 3/8" MNPT SS Square Head Plug (4307002154)
- ZORO SELECT 1" MNPT SS Square Head Plug (4307002160)
- ZORO SELECT 1-1/2" MNPT SS Square Head Plug (4307002164)
- ZORO SELECT 3/4" MNPT 316 SS Hex Head Plug (1RTH6)
- ZORO SELECT Elbow, SS, 2", 45 Degrees (ZUSA-PF-7472)
- ZORO SELECT 1" MNPT 304 SS Square Head Plug (40SQ112N010)
- LEGEND VALVE 3" SS316 TEE (416-110)
- Zoro Select Stainless Steel Pipe Fittings