Shop All Check Valves
Zoro Select
1/4" MNPT Brass Piston Spring Check Valve
Mfr # CHK BRS 410-4M4M-B
Zoro # G1671415
original price:
$18.16
4% off
new price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Hex Size 9/16"
- Connection Type MNPT
- Connection MNPT
- Body Material Brass
Product Information
- Brand Zoro Select
- MFR # CHK BRS 410-4M4M-B
- Zoro # G1671415
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/4" |
Hex Size | 9/16" |
Length | 1/2" |
Width | 0.56" |
Overall Height | 9/16" |
Pipe or Tube Size - Check Valves | 1/4" |
Size | 1/4" |
Pipe or Tube Size | 1/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Piston, Body Material - Valves Brass, Pipe or Tube Size 1/4 in, Connection Type MNPT x MNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 500 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Brass, Spring Material Stainless Steel, Full Flow - Valves Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Escutcheon Trim Screws (2) (RP196BL)
- ZORO SELECT 2" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1887-120)
- ZURN 3" Pipe Dia., Stainless steel, Lavatory, Drain (JP1996-SDL)
- ZORO SELECT 1/2" MNPT SS Hex Head Plug (4307000456)
- ZORO SELECT 1/2" Barb Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-8B8B-F)
- ZORO SELECT 3/4" NPT Brass Swing Check Valve (10F323)
- ZORO SELECT 1/8" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 210-2F2M-F)
- ZORO SELECT 1/4" Barb Polypropylene Ball Cone Spring Check Valve (PP CHK 695-4B4B-B)
- ZORO SELECT 1-1/4" Solder Bronze Spring Check Valve (6AJZ0)
- ZORO SELECT 2" NPT Brass Swing Check Valve (10F327)
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Y Check Valve (507 3/4)
- Zoro Select Valves