Shop All Compression Tube Fittings
Zoro Select
1/4" Low Lead Brass Female Coupling
Mfr # 700066-0404
Zoro # G6198071
original price:
$4.52
13% off
new price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Straight Adapter
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
- Pipe Size (Fittings) 1/4"
Product Information
- Brand Zoro Select
- MFR # 700066-0404
- Zoro # G6198071
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Compression Thread Size | 7/16-24 |
Thread Size A | 7/16-24 |
Thread Size B | 1/4-18 |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Pipe Size | 1/4" |
Description
Female Coupling, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Thread Size A 7/16-24, Thread Size B 1/4-18, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Water Filter System, 10 gpm, 50 Micron, 13 1/8 in H (151084-75)
- PARKER 3/8" FNPT 316 SS 90 Degree Elbow (6-6 FE-SS)
- LASCO FITTINGS COUPLE INSERT POLY 1"" (1429010RMC)
- ADVANCED DRAINAGE SYSTEMS CORR SNAP ADAPTER 6X4"" (0662AAHAN)
- ZORO SELECT 3/8" x 1/2" Low Lead Brass Straight Union (700082-0806)
- ZORO SELECT 1/4" Low Lead Brass Female Elbow (700070-0404)
- ZORO SELECT Compression Union, 1/2" Tube Size, PK5 (65339LF)
- ZORO SELECT 5/16" Low Lead Brass Nut (700261-05)
- ZORO SELECT 1/2" Compression Low Lead Brass Nut (700061-08)
- ZORO SELECT 3/16" x 1/4" Low Lead Brass Reducer (700082-0403)
- ZORO SELECT 1/4" Low Lead Brass Tee (700071-0404)
- Zoro Select Tube Fittings