Shop All Socket Head Cap Screws
This Product is Discontinued
Download CAD Files
Zoro Select
1/4 in Socket Head Cap Screw, Plain Stainless Steel, 1 1/4 in Length, 25 PK (Discontinued)
Mfr # 1FY67
Zoro # G3490742
This Product is Discontinued
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4 in
- Screw Length 1 1/4 in
- Screw Head Type Cylindrical
- Drive Size 3/16 in
Product Information
- Brand Zoro Select
- MFR # 1FY67
- Zoro # G3490742
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4 in |
Screw Length | 1 1/4 in |
Drive Size | 3/16 in |
Vented Hole Size | Not Vented |
Head Height | 0.25 in |
Thread Length | 1 1/4 in |
Min. Thread Length | 1 1/4 in |
Head Diameter | 0.375 in |
Dimensional Standards | ASME B18.3 |
Fastener Length | 1 1/4 in |
Minimum Thread Length | 1 1/4 in |
Head Dia. | 0.375 in |
Dia./Thread Size | 1/4"-20 |
Length | 1 1/4 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 1 1/4 in, Fastener Length 1 1/4 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Threadlocking, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.