Shop All Rubber Sheets & Strips
Zoro Select
1/4" High Grade Neoprene Rubber Sheet, 12"x36", Black, 50A
Mfr # BULK-RS-NHS50-12
Zoro # G3006866
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/4 in
- Rubber Width 12 in
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Product Information
- Brand Zoro Select
- MFR # BULK-RS-NHS50-12
- Zoro # G3006866
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 3 ft |
Width | 12" |
Length | 36" |
Overall Width | 12 in |
Overall Length | 36 in |
Description
Neoprene Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 50A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 510, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.026 in, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PVC Plastic Sheet 4 ft L x 4 ft W x 1/4 in Thick (BULK-PS-PVC-15)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/8 x 6 In, 3 Ft (2ARG9)
- ONLINEMETALS 0.5" x 0.25" Brass Half Round 360-H02 Extruded (21855)
- STEELWORKS 24X24.063Alu Thrd Plate (11249)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Sheet, 12"x24", Black, 50A (BULK-RS-NHS50-250)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 36"x15 ft., Black, 30A (BULK-RS-N30-142)
- ZORO SELECT 1" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 60A (BULK-RS-N60-280)
- ZORO SELECT Rubber Strip, Silicone, 1/4"Th, 36"x2", 40A (BULK-RS-S40-819)
- ZORO SELECT 1/8" High Grade Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-NHS40-10)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 60A (BULK-RS-H60-10)
- E. JAMES Sheet Rubber, 1/8, 36" x 36" Neo Economy 50 (50050-1/8M)
- Zoro Select Rubber Sheets & Strips