Shop All Stock Trucks
Zoro Select
14 ga. Steel Solid Stock Truck 2000 lb. Capacity, 66-1/8"L x 30-1/4"W x 34-5/8"H
Mfr # 4STE-SM-3060-95
Zoro # G3338030
product price: $537.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$537.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Overall Height 34 5/8 in
- Overall Width 30 1/4 in
- Color Gray
- Overall Length 66 1/8 in
Product Information
- Brand Zoro Select
- MFR # 4STE-SM-3060-95
- Zoro # G3338030
- UPC # 714334021678
- Country of Origin Mexico
- Category Stock Trucks
Dimensions
Overall Height | 34 5/8 in |
Overall Width | 30 1/4 in |
Overall Length | 66 1/8 in |
Caster Wheel Width | 2 in |
Shelf Length | 60 in |
Shelf Width | 30" |
Caster Width | 2 in |
Caster Wheel Dia. | 6 in |
Caster Dia. | 6" |
Overall LxWxH | 66 1/8 in x 30 1/4 in x 34 5/8 in |
Description
General Purpose Box Truck, Load Capacity 2,000 lb, Material Steel, Finish Powder Coated, Gauge 14 ga, Overall Height 34 5/8 in, Overall Length 66 1/8 in, Overall Width 30 1/4 in, Handle Type Ergonomic, Lid/Cover Type No Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Hand Truck Wheel, 3/4 in. Bore Dia, 600 lb (40N439)
- COLSON ColsonĀ® 4 Series Swivel Plate Caster 4.05109.459 BRK4 Rubber Total Lock Brake 5" Dia. 500 Lb. (4.05109.459 BRK4)
- ROADPRO Winch Bar, 36", Chrome Finish (RPWB-1)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-05)
- ZORO SELECT 14 ga. Steel Solid Stock Truck 2000 lb. Capacity, 54-1/8"L x 24-1/4"W x 34-5/8"H (4STE-SM-2448-95)
- ZORO SELECT 14 ga. Steel Mesh Stock Truck 2000 lb. Capacity, 66-1/2"L x 30-1/2"W x 35-3/16"H (4STE-EX-3060-95)
- ZORO SELECT Mesh Box Truck, 2000 lb., 54 In.L (3ST-EX3048-95)
- ZORO SELECT Steel Stock Picking Ladder Cart 1000 lb. Capacity, 56-1/8"L x 27-7/8"W x 73-1/16"H (SPS-HF-2852)
- ZORO SELECT Mesh Box Truck, 3000 lb., 54 In.L (3ST-EX3048-2-95)
- ZORO SELECT Mesh Box Truck, 3000 lb., 66 In.L, Gauge: 14 ga (3ST-EX3060-4-95)
- GLOBAL INDUSTRIAL Folding Truck with Slatted Tilting Shelves, 48L x 26W x 68H, 2000 Lb. Capacity (912134)
- Zoro Select Utility & Storage Carts