Shop All Stock Trucks
Zoro Select
14 ga. Steel 3 Sided Slat Stock Cart 3000 lb. Capacity, 78-1/2"L x 36"W x 57-1/2"H
Mfr # OPT-7236-1-6PH-95
Zoro # G9837694
product price: $772.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$772.99
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Overall Length 37 1/2 in
- Material Steel
- Overall Width 80 1/2 in
- Color Gray
Product Information
- Brand Zoro Select
- MFR # OPT-7236-1-6PH-95
- Zoro # G9837694
- Country of Origin Mexico
- Category Stock Trucks
Dimensions
Overall Length | 37 1/2 in |
Overall Width | 80 1/2 in |
Overall Height | 57 1/2 in |
Caster Dia. | 6" |
Shelf Length | 72 in |
Shelf Width | 36 in |
Caster Width | 2 in |
Shelf LxW | 72 inx36 in |
Overall LxWxH | 80-1/2 inx37-1/2 inx57-1/2 in |
Caster Wheel Dia. | 6 in |
Inside Height | 48 1/4 in |
Inside Length | 72 in |
Inside Width | 36 in |
Description
Single-Side-Access Slat-Wall Metal Stock Truck, Load Capacity 3,000 lb, Number of Shelves 1, Shelf Length 72 in, Shelf Width 36 in, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 37 1/2 in, Overall Width 80 1/2 in, Overall Height 57 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel ½ Inch Threaded Stem Caster (SCC-TS20S314-SSS-121315)
- GLOBAL INDUSTRIAL Open & Closed Head Drum Lifter 1000 Lb. Capacity (988868)
- ZORO SELECT Plate Caster, 8" Wheel Dia., 600 lb., Gray (435X92)
- RUBBERMAID COMMERCIAL Swivel Stem Caster, 3" (FG2640M10000)
- ZORO SELECT Steel Stock Picking Ladder Cart 1000 lb. Capacity, 39-3/4"L x 21-7/8"W x 50-1/8"H (SPS2-2236)
- ZORO SELECT 14 ga. Steel 2 Sided Mesh Stock Cart 2000 lb. Capacity, 48"L x 30"W x 57"H (EX-3048-2SC-6PH-95)
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 2000 lb. Capacity, 78-1/2"L x 36-3/8"W x 58-7/16"H (3ST-EX3672-3AS-95)
- ZORO SELECT Stock Cart, Flush, 5 Shelf, 36x24, Gray (RSC-243666-5-3K-ALD-95)
- ZORO SELECT 3 Sided Mesh Truck, 2000 lb., 57 In.H, Gray (3ST-EX3672-95)
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 3600 lb. Capacity, 66-1/2"L x 24-3/8"W x 56-7/16"H (3ST-EX2460-2-6PU-95)
- JAMCO Mesh Box Truck, 3000 lb., 66 In.L (ZR260P600GP)
- Zoro Select Utility & Storage Carts