Shop All Y & Basket Strainers
Zoro Select
1/4", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi
Mfr # G-YSS-25
Zoro # G7581165
original price:
$42.61
22% off
new price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Type FNPT x FNPT
- Screen Material 316 Stainless Steel
- Housing Material 316 Stainless Steel
- Max. Pressure 800 psi
Product Information
- Brand Zoro Select
- MFR # G-YSS-25
- Zoro # G7581165
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1/4" |
Height | 2-5/8" |
Length | 2-5/8" |
Width | 1-1/4" |
Mesh Size | 50 mesh |
Port 1 Connection Size | 1/4 in |
Port 2 Connection Size | 1/4 in |
Description
Y Strainer, Pipe Size 1/4 in, Maximum Pressure at 100 deg F 800 psi, Length 2 1/2 in, Height 2 1/4 in, Blow Off Port 1/2 in, Screen Material 316 Stainless Steel, Mesh Size 50 mesh, Housing Material Stainless Steel, Includes Screen Yes, Maximum Pressure 800 psi CWP, Maximum Temperature 425 Degrees F, Minimum Temperature -20 Degrees F, Port 1 Connection Size 1/4 in, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Size 1/4 in, Port 2 Connection Type NPT, Port 2 Gender Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS STRAINER W/THREADED BASKET, TAIL FLANGE, SLIP NUT, LOCKNUT, RUBBER WAS (9490-217-022)
- ELDON JAMES Thermoplastic Tubing (FLXC6-10-25)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 12 in. L Freezeless Model 19 Anti-Rupture Sillcock (19C3-12)
- LEONARD VALVE Hose Station, 3/4 In, 9 gpm, Rough Bronze (THS-25-VBD-RF)
- ZORO SELECT 1-1/2", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H627)
- ZORO SELECT 1-1/2", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPX3)
- ZORO SELECT 1-1/4", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-125)
- ZORO SELECT 2-1/2", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H629)
- ZORO SELECT 3/4", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-75)
- ZORO SELECT 1", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPX1)
- MUELLER STEAM SPECIALTY 1-1/2", FNPT x FNPT, Cast Stainless Steel, Basket Strainer, 275 psi @ 100 Degrees F (11/2 125 SS screwed)
- Zoro Select Y & Basket Strainers