Shop All Ball Valves
Zoro Select
1/4" FNPT Stainless Steel Ball Valve Inline
Mfr # G-SSV-25NLH
Zoro # G4448744
original price:
$47.26
20% off
new price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Max. Steam Pressure 150 psi WSP
- Handle Type Lever
- Ball Valve Basic Body Material Stainless Steel
Product Information
- Brand Zoro Select
- MFR # G-SSV-25NLH
- Zoro # G4448744
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 5.03 in |
Connection Size - Side 2 | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Nominal Valve Size | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. PEX x 10 in. L Freezeless Model V22 Anti-Rupture Hot-Cold Sillcock Valve (V22PX-10-MH)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-8 In H (DBE10-8)
- MOEN Porcelain/Chrome Replacement Handle Knob Insert (97587)
- KOHLER Occasion Transfer Valve Trim (T27042-4-SN)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-SSV-50NLH)
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (G-SSV-38NLH)
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (G-SSV-100NLH)
- ZORO SELECT 2" Socket PVC Ball Valve Inline (32H953)
- ZORO SELECT 1/4" FNPT PVC Ball Valve 3-Way (6900190)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (G-F600-25)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (GG-F600-50)
- Zoro Select Valves