Shop All Stainless Steel Pipe Fittings
Zoro Select
1/4" FNPT SS Threaded Cap
Mfr # 4307000004
Zoro # G2074317
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Cap
Product Information
- Brand Zoro Select
- MFR # 4307000004
- Zoro # G2074317
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Outside Dia. | 3/4" |
Nominal Pipe Size | 1/4 in |
Overall Length | 1 in |
Details
Specific Fitting Shape | Cap |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT |
Fitting Schedule/Class | Class 3000 |
Basic Pipe Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Item | Cap |
Pipe Fitting Schedule/Class | Class 3000 |
Max. Pressure | 2570 psi@100 Degrees F |
Max. Steam Pressure | 1965 psi@350 Degrees F |
Specific Pipe Fitting Shape | Cap |
Fittings Sub-Category | Caps |
Standards | Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11 |
For Pipe Schedule | 160 |
Includes Seal | No |
Material Grade | 304 |
Includes Pre-Applied Thread Sealant | No |
Class | Class 3000 |
Description
Round Cap, 1/4 in Nominal Pipe Size, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 160, Female NPT, 1 in Overall Length, 1965 psi @ 350 Degrees F Max. Steam Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, DIN, Coil Insulation Class: F (S211YF24N5EG5)
- KOHLER Kit, Push Button Valve (1394247)
- ANVIL Pipe Protection Saddle, 1 1/2 To 2 1/2 In (0500072046)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 135 gpm (XL-200-SW-LF-BDT)
- ZORO SELECT 3" FNPT SS Cap (4307000032)
- ZORO SELECT 1/8" FNPT SS Threaded Cap (4307000000)
- ZORO SELECT 3/8" FNPT SS Threaded Cap (4307000006)
- ZORO SELECT Straight Adapter, Steel, 1/8 in, NPT x BSPP (ZUSA-PF-7982)
- ZORO SELECT 304 Stainless Steel Hex Bushing, 1/2 in x 1/4 in Fitting Pipe Size, Male NPT x Female NPT, Class 150 (400B113N012014)
- ZORO SELECT 2-1/2" Butt Weld 304L SS Cap Sch 10 (4381008660)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 1/8" FNPT x MNPT (ZUSA-PF-6722)
- Zoro Select Stainless Steel Pipe Fittings