Shop All Stainless Steel Pipe Fittings
Zoro Select
1/4" FNPT SS 45 Degree Elbow
Mfr # 4307001252
Zoro # G0471012
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Zoro Select
- MFR # 4307001252
- Zoro # G0471012
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Outside Dia. | 1" |
Pipe Size (Fittings) | 1/4" |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Overall Length | 1 in |
Fitting Side A Outside Diameter | 1 in |
Description
45 Degrees Elbow, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 160, 1/4 in, Female, NPT, 1 in, 1/4 in, Female, NPT, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Clip, Strut Mounted, Tube S 1/2 In. (RPC-1/2)
- LEGEND VALVE 1-1/2" C X M ADAPTER (450-757)
- PARKER 1/4" Compression x 1/8" MNPT Brass Connector 10PK (68VL-4-2)
- LEGEND VALVE 2" T-414 BRONZE GATE VALVE (104-658)
- ZORO SELECT 1/2" FNPT SS 45 Degree Elbow (4307001258)
- ZORO SELECT 3/8" FNPT SS 45 Degree Elbow (4307001254)
- ZORO SELECT 1" FNPT SS 45 Degree Elbow (4307001262)
- ZORO SELECT 2" x 1/4" MNPT x FNPT SS Hex Reducing Bushing (4381035090)
- ZORO SELECT 1/8" FNPT 316 SS Threaded Union (600U111N018)
- ZORO SELECT 1-1/4" MNPT 316 SS Hex Socket Plug (60SP112N114)
- LEGEND VALVE 4" SS316 SPUD (416-341)
- Zoro Select Fittings