Shop All Galvanized Pipe Fittings
Zoro Select
1/4" FNPT Galvanized 90 Degree Elbow
Mfr # 1LBG5
Zoro # G3256845
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/4"
Product Information
- Brand Zoro Select
- MFR # 1LBG5
- Zoro # G3256845
- UPC # 190735932582
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
90 Degrees Elbow, Malleable Iron, Galvanized, Class Class 300, 1/4 in, Female, NPT, 18, 1/4 in, Female, NPT, 18
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 3/4" Pipe Size (1VEU9)
- ZURN 2-950XLT2 - 2" 950XLT2 Double Check Backflow Preventer (2-950LXLT2)
- ZORO SELECT Tubing, 6mm OD, 100 Ft L, Green (PU06MAG)
- ZORO SELECT Red Brass Union, FNPT, 1" Pipe Size (1VFK7)
- ZORO SELECT 1-1/4" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811027812)
- ZORO SELECT 1" MNPT x 3/8" FNPT Galvanized Hex Bushing (5P883)
- ZORO SELECT 1" MNPT Galvanized Hex Head Plug (1MPL8)
- ZORO SELECT 1-1/4" FNPS Galvanized Merchant Coupling (61106)
- ZORO SELECT 4" FNPT Galvanized Merchant Coupling (511-231)
- ZORO SELECT 1/2" FNPT Galvanized Hex Locknut (5P979)
- ZORO SELECT 1" x 1/2" FNPT Galvanized Reducer (5P935)
- Zoro Select Fittings