Shop All Ball Valves
Zoro Select
1/4" FNPT Chrome Brass Ball Valve Inline
Mfr # 107-821-CP
Zoro # G3425895
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Chrome-Plated Brass
- Body Style Inline
- Tube Size 1/4"
- Body Seal Material PTFE
- Hose I.D. 1/4 in
Product Information
- Brand Zoro Select
- MFR # 107-821-CP
- Zoro # G3425895
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Tube Size | 1/4" |
Overall Length | 4.33 in |
Connection Size - Side 2 | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Nominal Valve Size | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Chrome-Plated Brass, For Media Combustible Gases, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55799-BL)
- ZORO SELECT 3/8" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNC04)
- REDHAT 120V AC Aluminum Dust Collector Solenoid Valve, Normally Closed, 1 in Pipe Size (8353G041)
- AQUATROL Safety Relief Valve, 2 x 2-1/2 In, 125 psi (88F2A1M1K1-125)
- ZORO SELECT 3/8" FNPT Chrome Brass Ball Valve Inline (107-822-CP)
- ZORO SELECT 1/2" FNPT Chrome Brass Ball Valve Inline (107-823-CP)
- ZORO SELECT 1" FNPT Chrome Brass Ball Valve Inline (107-825-CP)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (1PZB1)
- ZORO SELECT 1/2" FNPT Brass Ball Valve 3-Way (1PZA1)
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline (G-MSFF-25)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (7014364)
- Zoro Select Valves