Shop All Ball Valves
Zoro Select
1/4" FNPT Brass Ball Valve 3-Way
Mfr # G-PMFT-25
Zoro # G3400582
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Material Brass
- Body Style Inline
- Seat Material PTFE
- Handle Material Nylon
Product Information
- Brand Zoro Select
- MFR # G-PMFT-25
- Zoro # G3400582
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 1.89 in |
Inlet Connection Size | 1/4 in |
Outlet Connection Size - Side 1 | 1/4 in |
Handle Height | 1.3 in |
Handle Length | 1.18 in |
Nominal Valve Size | 1/4 in |
Outlet Connection Size - Side 2 | 1/4 in |
Description
Manual Three-Way Ball Valve, Body Material Brass, Valve Construction Two-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1/4 in, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/4 in, Outlet Connection Gender - Side 1 Female, Handle Material Nylon
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/4" x 3-1/2" Black Pipe Nipple Sch 40 (0330006206)
- LEGEND VALVE 1/2" 1960 PEX x 3/4 MALE ELBOW (462-107NL)
- ZORO SELECT CPVC Coupling, Schedule 80, 8" Pipe Size, Socket (9829-080)
- ZURN SPOUT ASSY, 2 1/2" CAST VB "L", PC - APPROVED (G60526)
- ZORO SELECT 1/4" MNPT x Push PVC Ball Valve Angle (6575590)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-150)
- ZORO SELECT Ball Valve Repair Kit, SC301, "3/4 (4373001890)
- ZORO SELECT 1" FNPT x MNPT Brass Ball Valve Inline (G-MBB-100TH)
- ZORO SELECT 1-1/2" FNPT Carbon Steel Ball Valve Inline (08Q011N05112S4)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q021N06012)
- THRIFCO PLUMBING 2 Inch Stainless Steel 304 Ball Valve, 1000 WOG (6419037)
- Zoro Select Valves