Shop All Stainless Steel Pipe Fittings
Zoro Select
1/4" FNPT 316 SS Threaded Union
Mfr # 2UA37
Zoro # G0755763
original price:
$14.99
2% off
new price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Union
Product Information
- Brand Zoro Select
- MFR # 2UA37
- Zoro # G0755763
- UPC # 190735909713
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Union, Stainless Steel, 316, Class Class 3000, 1/4 in, Female, NPT, 18, 1/4 in, Female, NPT, 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flush Valve Part Solis 8186-0.5 Single Flush (3370004)
- T&S BRASS T&S Easyinstall Kit: Swivel Nut, Bushing, O-Ring, (EZ-K)
- ANVIL Tee, Forged Steel, 1 1/4 in, Class 3000 (0361502230)
- ZORO SELECT PVC Cap, Socket, 3/8 in Pipe Size (847-003)
- ZORO SELECT 3/4" FNPT 316 SS Threaded Union (2UA40)
- ZORO SELECT 1/2" FNPT 316 SS Threaded Union, Basic Pipe Fitting Material: Metal (2UA39)
- ZORO SELECT 1" FNPT 316 SS Threaded Union (2UA41)
- ZORO SELECT 1" Butt Weld 304L SS Stub End Type A Sch 10 (4381023020)
- ZORO SELECT 4" Butt Weld 316L SS Tee Sch 40 (4381021480)
- ZORO SELECT 1" Butt Weld 304L SS Cap Sch 40 (4381015820)
- ZORO SELECT 4" x 3" Butt Weld 316L SS Concentric Reducer Sch 40 (4381019270)
- Zoro Select Stainless Steel Pipe Fittings