Shop All Stainless Steel Pipe Fittings
Zoro Select
1/4" FNPT 304 SS Cross
Mfr # 1LVJ5
Zoro # G3361066
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Cross
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
Product Information
- Brand Zoro Select
- MFR # 1LVJ5
- Zoro # G3361066
- UPC # 190735933572
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side C Nominal Pipe Size | 1/4 in |
Fitting Side D Nominal Pipe Size | 1/4 in |
Description
Cross, Stainless Steel, 304, Class Class 3000, 1/4 in, Female, NPT, 18, 1/4 in, Female, NPT, 18, 1/4 in, Female, NPT, 18, 1/4 in, Female, NPT, 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 32 in., Brass, Tub and Shower Towel Bar and Bracket Single Pack (M 6094)
- LEGEND VALVE 2 X 1-1/4 BLACK RED. COUPLING (350-547)
- ZORO SELECT 1-1/4" MNPT x 4" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFZ7)
- KOHLER Assembly-Slider (1185540-PGD)
- ZORO SELECT Reduce Coupling, 1/2"x1/4", 150,304, Thrd (4381032240)
- ZORO SELECT 3/8" MNPT SS Square Head Plug (4307002154)
- ZORO SELECT 3/4" x 1/2" FNPT 304 SS Reducing Coupling (2UA85)
- ZORO SELECT Square Plug, 3/4", 150,316, Thrd Heavy (4381037240)
- ZORO SELECT 1/4" MNPT 316 SS Hex Plug (60HP112N014)
- ZORO SELECT 1/4" FNPT 304 SS Cross (400X111N014)
- ZORO SELECT Reduce Coupling, 1-1/2"x1-1/4", 316, Thrd (4381036470)
- Zoro Select Fittings