Shop All Shipping Labels
Zoro Select
1.4 Explosive DOT Label, Class 1, Black/Orange, Pk100
Mfr # 9FEV9
Zoro # G3845107
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Height 4"
- Label Width 4 in
- Width 4"
- Label Height 4 in
Product Information
- Brand Zoro Select
- MFR # 9FEV9
- Zoro # G3845107
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Paper |
Legend | 1.4 Explosive |
Legend/Background Color | Black/Orange |
Class | 1 |
Language | English |
Color | Black on Orange |
DOT/UN Product Form | Label |
Message | 1.4 Explosive |
Container Label/Placard Type | Hazardous Class |
Hazard Class | Class 1 (Explosives) |
Labels per Roll | 100 |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 1 (Explosives), DOT/UN Product Form Label, Message 1.4 Explosive, Label Width 4 in, Label Height 4 in, Material Paper, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL R.S.V.P. Ballpoint Pen, Fine Point, Green, PK24, 24PK (BK90D)
- BUSINESS SOURCE Pouch, Laminate, Letter, 5Mil, PK50 (20855)
- KYOCERA KYOCERA COMP TASK ALPHA 306CI BLACK (TK-5197K)
- LIQUID PAPER Correction Fluid, PK3 (5643115)
- ZORO SELECT DOT Label, Vinyl, 4 In. W, PK250 (9KEW1)
- ZORO SELECT DOT Label Inside Packages Comply, Black/White, Pk25 (8TZE8)
- ZORO SELECT Blank Dot Label Red 1/2"W, Pk1000 (3VCL8)
- ZORO SELECT DOT Label, 6-1/2 In. H, 6-1/2 In. W, PK100 (8UV48)
- ZORO SELECT DOT Label, Black/White, 4 In. W, PK25 (8V072)
- ZORO SELECT Blank Dot Label Red 1/4"W, Pk1000 (3VCL3)
- PRES-A-PLY Label, Lsr/Inkjet, 8.5X11, We 100PK (AVE30605)
- Zoro Select Shipping Labels