Shop All Compression Tube Fittings
Zoro Select
1/4" Compression Low Lead Brass Union Tee
Mfr # 700064-04
Zoro # G5122765
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Tee
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Standards NSF/ANSI 61 Annex G
Product Information
- Brand Zoro Select
- MFR # 700064-04
- Zoro # G5122765
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Compression Thread Size | 7/16-24 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 1 3/8 in |
Thread Size A | 7/16-24 |
Fitting Side C Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Thread Size | 7/16-24 |
Description
Union Tee, Application Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Thread Size A 7/16-24, System of Measurement Imperial, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Part D Female Aluminum Cam/Groove, 3" (50400140)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 1 in Pipe Size (837-211)
- KOHLER Components 18" Grab Bar (25160-BN)
- NITE CAPS Pipe Plug, 20" Nominal Sz, 19.25" min dia (Night Cap 20 Inch)
- ZORO SELECT 3/4" x 5/8" Low Lead Brass Male Elbow (700069-1012)
- ZORO SELECT 3/4" x 1/2" Low Lead Brass Female Coupling (700066-0812)
- ZORO SELECT 5/16" Low Lead Brass Nut (700261-05)
- ZORO SELECT 1/2" Low Lead Brass Nut (700261-08)
- ZORO SELECT 1/4" Low Lead Brass Female Coupling (700066-0404)
- ZORO SELECT 5/16" Low Lead Brass Cap (700081-05)
- IRONWERKS DESIGNS 3/16" OD Compression Brass Hose Fitting, 25PK (BCU.3-16.25)
- Zoro Select Tube Fittings