Shop All Rubber Sheets & Strips
Zoro Select
1/4" Comm. Grade Neoprene Rubber Roll, 36"x5 ft., Black, 30A
Mfr # BULK-RS-N30-126
Zoro # G0241118
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/4 in
- Rubber Width 36 in
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N30-126
- Zoro # G0241118
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 5 ft |
Width | 36" |
Length | 5 ft. |
Overall Length | 5 ft |
Overall Width | 36 in |
Description
Neoprene Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 30A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 310, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 5 ft, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.75" Carbon Steel Round Bar A36 Hot Rolled (10239)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0010 In (22125)
- ZORO SELECT Carbon Steel Hex Bar, 72 in L, 7/16 in W (22540_72_0)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Green (878820)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-15)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-70)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 30A (BULK-RS-N30-88)
- ZORO SELECT Rubber Sheet, EPDM, 1/64"Thick, 36"x12", 70A (BULK-RS-E70MIL-8)
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 36"x12", 60A (BULK-RS-E60-12)
- ZORO SELECT 3/16" FDA Grade Buna-N Rubber Strip, 2"x36", white, 60A (BULK-RS-H60FDA-331)
- ZORO SELECT Rubber, Vinyl, 1/16"Thick, 24"x12", 70A (BULK-RS-PVC70-9)
- Zoro Select Rubber Sheets & Strips