Shop All Jobber Length Drill Bits
Zoro Select
1/4" Carbide TiN 118 Deg. Jobber Length Drill Bit
Mfr # 450-102500A
Zoro # G9560546
$33.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Product Information
- Brand Zoro Select
- MFR # 450-102500A
- Zoro # G9560546
- UPC # 888226125543
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 3 1/4 in |
Flute Length | 2 in |
Maximum Drilling Depth | 2 in |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drilling Depth | 2" |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 1 1/4 in |
Description
Jobber Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 118 Degrees , Carbide, TiN, Decimal Equivalent 0.2500, Fractional Inch, Drill Bit Point Type Split Point, Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC Grey Pneumatic 2036XD 0.5 in. Drive X 1.13 in. Extra-Deep (GRY-2036XD)
- WIDIA Left Hand Tap Set, HSS, 1/2 In., 3 pcs. (14288)
- GREENLEE Measuring Tape, Conduit, 3000 Ft x 3/16 In (435)
- MILWAUKEE TOOL SDS-PLUS 2CT 1" X 8" X 10" (48-20-7080)
- ZORO SELECT 13/64" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-102031A)
- ZORO SELECT 1/8" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-101250A)
- ZORO SELECT 3/32" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-100938A)
- ZORO SELECT #60 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-300400)
- ZORO SELECT 5/16" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-103125)
- ZORO SELECT 70.00mm 118 Deg. Jobber Length Drill Bit (450-401772B)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC 1/8 (68908)
- Zoro Select Drill Bits