Shop All Hose Barb Fittings
Zoro Select
1/4" Barbed x MNPT 316 SS Hose Barb
Mfr # HB025-038SS
Zoro # G2338664
original price:
$12.25
7% off
new price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- For Hose I.D. 3/8 in
- Fitting Connection Type Hose Barb x NPT
- Fitting Size 3/8 in x 1/4 in
- Hose Fitting A Connection Type Hose Barb
Product Information
- Brand Zoro Select
- MFR # HB025-038SS
- Zoro # G2338664
- UPC # 791206003895
- Country of Origin Taiwan, Province of China
- Category Hose Barb Fittings
Dimensions
Fitting Size | 3/8 in x 1/4 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 1/4 in |
Thread Size | 1/4 in |
Hex Size | 37/64" |
Barb Size | 3/8 in |
Pipe Size (Fittings) | 1/4" |
Hex Head Size | 19/32 in |
Length | 1-29/32" |
Description
Barbed Hose Fitting, For Hose I.D. 3/8 in, Rigid, Fitting Shape Straight, Fitting Material 316 Stainless Steel x 316 Stainless Steel, Hex Head Size 19/32 in, Vacuum Rating Not Rated, Hex, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, 316 Stainless Steel, Silver, Reusable Yes, No, Temp. Range -30 Degrees to 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 3,000 psi (DMPL-350)
- INA Needle Brg, Drawn Cup, Bore 8mm, OD 12mm (8665453)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 80 Frame, 460V AC Voltage, 3,450 Nameplate RPM (13984006)
- PROFORCE Carry Tank, 10 gal., 135 psi (FT10)
- ZORO SELECT 1/4" Barbed x MNPT 316 SS Hose Barb (HB025SS)
- ZORO SELECT 3/4" Barbed x MNPT 316 SS Hose Barb (HB075-100SS)
- ZORO SELECT Tee, Low Lead Brass, 1000 psi (707024-06)
- ZORO SELECT 3/8" Barbed x MNPT 316 SS Hose Barb (HB038SS)
- ZORO SELECT 1/2" Barbed x MNPT 316 SS Hose Barb (HB050-075SS)
- ZORO SELECT Tee, Low Lead Brass, 1000 psi (707024-05)
- FLEXZILLA Pro Air Hose Reusable Fitting, 1/2" Barb (RP900500)
- Zoro Select Hose Barb Fittings