Shop All Ball Valves
Zoro Select
1/4" Barb PVC Ball Valve Inline
Mfr # 5742290
Zoro # G1144823
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Seat Material Viton
- Features Multiple Configurations
- Ball Material PVC
Product Information
- Brand Zoro Select
- MFR # 5742290
- Zoro # G1144823
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 3.17 in |
Connection Size - Side 2 | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Nominal Valve Size | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Wedge, Connection Size - Side 1 1/4 in, Valve Ways 2-Way, Seal Material FPM, Seat Material FKM, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Adapter, Steel, 3/8 in, BSPP x NPT (ZUSA-PF-7992)
- ZSI 2HoleCushionedClampPipeS3/8InL 2 21/64In (010M013)
- ZORO SELECT 1/2" x 3/8" FNPT Galvanized 90 Degree Reducing Elbow (5P805)
- SMITH-COOPER 3" MNPT x 8" TBE Brass Pipe Nipple Sch 40 (4385014080)
- ZORO SELECT 3/8" Barb PVC Ball Valve Inline, Port: Full (3997990)
- ZORO SELECT 1/2" Barb PVC Ball Valve Inline (5743990)
- ZORO SELECT 2" FNPT Stainless Steel Ball Valve Inline (SSV-200NLH)
- ZORO SELECT 1/2" FNPT x MNPT Stainless Steel Ball Valve Inline (G-SSVM-50)
- ZORO SELECT 1/4 in Ball Valve, Stainless Steel, FNPT, Inline (06Q201N04014)
- ZORO SELECT 1-1/2" Socket PVC Ball Valve Inline (32H952)
- LEGEND VALVE 1/4" T-715 S.S. BALL VALVE (113-101)
- Zoro Select Valves