Shop All Electrical Wire & Cable
Zoro Select
14 AWG 5 Conductor Portable Cord 600V 25 ft. BK
Mfr # E3644
Zoro # G8130805
original price:
$58.34
17% off
new price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 5
- Length 25 ft
- Jacket Color Black
- Jacket Material Rubber
Product Information
- Brand Zoro Select
- MFR # E3644
- Zoro # G8130805
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 25 ft |
Nominal Outside Dia. | 0.64 in |
Wire Size (Wire and Cable) | 14 AWG |
Spool Length | 25 ft. |
Wire Size - Wire and Cable | 14 AWG |
Length (Straight Wireway) | 25 ft |
Description
Portable Cord, Number of Conductors 5, Wire Size 14 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Green, Orange, Red, White, Jacket Color Black, Length 25 ft, Voltage 600 V, Nominal Outside Dia. 0.64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL CO Digital Counter, Key Chain, 1-7/8 in. (3129)
- WHITE-RODGERS Transformer, 100 VA, 24V AC, 120/208/240/480V AC (90-T100C4)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806NK)
- HELI-TUBE 1/4 In. OD X 50FT Red Polyethylene Spiral Wrap (HT 1/4 C RE-50)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYL6)
- ZORO SELECT 16 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (5ZLN3)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 250 ft. YL (2TYJ2)
- ZORO SELECT 16 AWG 8 Conductor Portable Cord 600V 25 ft. BK (E3641)
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 50 ft. BK (E3691)
- ZORO SELECT 10 AWG 5 Conductor Portable Cord 600V 100 ft. BK (E3678)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00570 Diameter, Brown, 25 ft Length (20UL1429STRBRO25)
- Zoro Select Electrical Wire & Cable