Shop All Electrical Wire & Cable
Zoro Select
14 AWG 4 Conductor Portable Cord 300V 50 ft. BK
Mfr # E3623
Zoro # G7892281
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 4
- Length 50 ft
- Jacket Color Black
- Jacket Material Rubber
Product Information
- Brand Zoro Select
- MFR # E3623
- Zoro # G7892281
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 50 ft |
Wire Size - Wire and Cable | 14 AWG |
Nominal Outside Dia. | 0.41 in |
Wire Size (Wire and Cable) | 14 AWG |
Spool Length | 50 ft. |
Length (Straight Wireway) | 50 ft |
Description
Portable Cord, Number of Conductors 4, Wire Size 14 AWG, Trade Designation SJOOW, Jacket Material Rubber, Wire Color Black, Green, Red, White, Jacket Color Black, Length 50 ft, Voltage 300 V, Nominal Outside Dia. 0.41 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Gear Tie 24 in. L Orange Twist Ties 2 pk (GLL24-01-2R3)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 400A, 600V AC, Non-Indicating (JLS400)
- SQUARE D Fusible Safety Switch, Heavy Duty, 240V AC/250V DC, 2PST, 400 A, NEMA 1 (H225N)
- HUBBELL Receptacle, Blue, Female, Stud, Taper Nose (HBLFRSCBL)
- ZORO SELECT 16 AWG 5 Conductor Portable Cord 600V 25 ft. BK (E3639)
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 50 ft. BK (E3691)
- ZORO SELECT 10 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (5ZLL4)
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYH2)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 100 ft. BK (E3677)
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. BK (E3681)
- CHAINFLEX 18 AWG 25 Conductor Continuous Flex Control Cable 600V GN (CF5-07-25-25)
- Zoro Select Electrical Wire & Cable