Shop All Electrical Wire & Cable
Zoro Select
14 AWG 4 Conductor Portable Cord 300V 100 ft. BK
Mfr # E3631
Zoro # G7906622
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 4
- Length 100 ft
- Jacket Color Black
- Jacket Material Rubber
Product Information
- Brand Zoro Select
- MFR # E3631
- Zoro # G7906622
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 100 ft |
Nominal Outside Dia. | 0.41 in |
Spool Length | 100 ft. |
Wire Size - Wire and Cable | 14 AWG |
Wire Size (Wire and Cable) | 14 AWG |
Length (Straight Wireway) | 100 ft |
Description
Portable Cord, Number of Conductors 4, Wire Size 14 AWG, Trade Designation SJOOW, Jacket Material Rubber, Wire Color Black, Green, Red, White, Jacket Color Black, Length 100 ft, Voltage 300 V, Nominal Outside Dia. 0.41 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Plug, J, Black, Standard (36GL01)
- MERSEN Finger Safe Fuse Block, 4 Poles, 175A Amp Range, 600V AC Volt Rating (FSPDB2C)
- LEVITON Com3Way Switch 15A Gray (CS315-2GS)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 240VAC, SPDT (389FXAXC1-240A)
- ZORO SELECT 12 AWG 3 Conductor Carolprene Portable Cord 600V 25 ft. BK (E3700)
- ZORO SELECT 12 AWG 3 Conductor Carolprene Portable Cord 300V 50 ft. BK (E3695)
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYK1)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3638)
- ZORO SELECT Portable Cord, 14 AWG, 3 Conductors, 100 ft, SJOOW, Stranded Design, CPE Rubber Jacket, Black (3045300361)
- ZORO SELECT 12 AWG 3 Conductor Carolprene Portable Cord 600V 50 ft. BK (E3701)
- OK INDUSTRIES 5" Pre-Cut Wire Wrapping Wire 30 AWG YL (30-Y-50-030)
- Zoro Select Electrical Wire & Cable