Shop All Rubber Sheets & Strips
Zoro Select
1/4" 4-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x12", Black, 60A
Mfr # BULK-RS-NFR70-12
Zoro # G7034797
original price:
$56.39
14% off
new price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
- Min. Temp. (F) -30 Degrees F
- Durometer 60A
Product Information
- Brand Zoro Select
- MFR # BULK-RS-NFR70-12
- Zoro # G7034797
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 1 ft |
Length | 12" |
Width | 36" |
Overall Length | 36 in |
Overall Width | 12 in |
Description
Neoprene Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Fabric-Reinforced, Material Neoprene, Standards ASTM D2000 BC 710, Number of Ply 3, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.026 in, Reinforced Material Polyester, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Good, Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 3 ft L, 6 in Dia. (BULK-PR-UHMW-55)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-H50-967)
- ZORO SELECT 1.5" Hole x #9 Carbon Steel Expanded A36-Flattened (22504_48_48)
- PRECISION BRAND Arbor Shim, 0.1250x1 1/2 ID, Pk10 (25459)
- ZORO SELECT 1/4" 4-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x5 ft., Black, 60A (BULK-RS-NFR70-243)
- ZORO SELECT 1/16" 1-Ply Cloth Inserted Neoprene Rubber Sheet, 24"x12", Black, 60A (BULK-RS-NFR70-312)
- ZORO SELECT 1/8" 2-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x5 ft., Black, 60A (BULK-RS-NFR70-242)
- ZORO SELECT Rubber, SBR, 1/8 In Th, 36 Inx15 Ft (BULK-RS-SBR75-176)
- ZORO SELECT 1/64" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 70A (BULK-RS-H70MIL-35)
- ZORO SELECT Rubber Sheet, EPDM, 1/2"Thick, 36"x12", 60A (BULK-RS-E60-14)
- ZORO SELECT Rubber Sheet, EPDM, 1/32"Thick, 12"x12", 60A (BULK-RS-E60-914)
- Zoro Select Rubber Sheets & Strips