Shop All Machine Screws
Zoro Select
1/4"-28 x 5/16 in Slotted Pan Machine Screw, Zinc Plated Steel, 5000 PK
Mfr # 1505MSP
Zoro # G2525395
product price: $244.99
/pk 5000, $0.05/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Material Steel
- Finish Zinc Plated
- Dimensional Standards ASME B18.6.3, SAE J82
Product Information
- Brand Zoro Select
- MFR # 1505MSP
- Zoro # G2525395
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 5/16 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
1/4-28X5/16 Slotted Pan Machine Screw Fully Threaded Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Spherical Washer, Fits Bolt Size M10 Steel, Plain Finish (6319-12-D)
- ZORO SELECT Nut Assortment, Zinc Finish, 24 Sizes (CPS1LAC1GR)
- ZORO SELECT Split Lock Washer, For Screw Size M18 Stainless Steel, Plain Finish, 10 PK (M51450.180.0001)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, White Steel Pan Head Phillips Drive, 30 PK (35975)
- ZORO SELECT #10-24 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 2000 PK (1024MPF188)
- ZORO SELECT 5/16"-18 x 1 in Phillips Truss Machine Screw, Plain Stainless Steel, 25 PK (U51862.031.0100)
- ZORO SELECT #10-24 x 1/2 in Torx Pan Machine Screw, Black Oxide Stainless Steel, 3000 PK (1008MTP188B)
- ZORO SELECT #8-32 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0250)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.025.0125)
- ZORO SELECT #12-24 x 3/8 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.021.0037)
- MIDWEST FASTENER #4-40 x 3/4 in Slotted Round Machine Screw, Plain Brass, 42 PK (62175)
- Zoro Select Machine Screws