Shop All Socket Head Cap Screws
Zoro Select
1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK
Mfr # U51041.025.0087
Zoro # G6176746
original price:
$14.75
5% off
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size 1/4"-28
- Screw Length 7/8 in
- Screw Head Type Cylindrical
- Drive Size 3/16 in
Product Information
- Brand Zoro Select
- MFR # U51041.025.0087
- Zoro # G6176746
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Screw Length | 7/8 in |
Drive Size | 3/16 in |
Thread Length | 7/8 in |
Vented Hole Size | Not Vented |
Head Height | 0.25 in |
Min. Thread Length | 7/8 in |
Minimum Thread Length | 7/8 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.375 in |
Dia./Thread Size | 1/4"-28 |
Head Dia. | 0.375 in |
Length | 7/8 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 1/4 In.-28, Minimum Thread Length 7/8 in, Fastener Length 7/8 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 x 2-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.031.0250)
- ZORO SELECT M4-0.70 x 20 mm Slotted Flat Machine Screw, Plain PEEK, 10 PK (PKM407-20FHS-01)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x1-1/4, PK100 (U07852.025.0125)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 4 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (U17420.037.0400)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 100 PK (M07160.040.0050)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 25 PK (M07000.120.0090)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 50 PK (430541-PG)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 50 PK (U07566.037.0087)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 10 PK (M51050.160.0030)
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length, 100 PK (U07041.019.0037)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 25 PK (M07160.160.0035)
- Zoro Select Socket Head Cap Screws