Shop All Socket Head Cap Screws
Zoro Select
1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK
Mfr # U51566.025.0150
Zoro # G5832145
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 5/32 in
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # U51566.025.0150
- Zoro # G5832145
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Screw Length | 1-1/2 in |
Drive Size | 5/32 in |
Head Height | 0.25 in |
Thread Length | 1 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 1 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.375 in |
Minimum Thread Length | 1 in |
Dia./Thread Size | 1/4"-28 |
Length | 1 1/2 in |
Head Dia. | 0.375 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 1/4 In.-28, Minimum Thread Length 1 in, Fastener Length 1 1/2 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 1/2" Zinc Plated Steel Cotterless Hitch Pins 10PK (930101)
- ZORO SELECT Socket Set Screw, Hex Socket, Nylon, Natural, 1/2"-13, 5 PK (0150013T100)
- ZORO SELECT Flat Washer, Fits Bolt Size M39 , Steel Zinc Plated Finish, 2 PK (M38130.390.0001)
- RECOIL Helical Insert, M10-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK (27103)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51060.025.0150)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 100 PK (U51060.025.0175)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51060.025.0125)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07230.019.0075)
- ZORO SELECT 1-1/8"-7 Socket Head Cap Screw, Black Oxide Steel, 6 in Length (U07000.112.0600)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M55050.060.0025)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 Mtc Alen M8-1.25 X 16MM Black Ox Coat Steel 10PK (9181377)
- Zoro Select Socket Head Cap Screws