Shop All Hex Head Cap Screws
Zoro Select
1/4"-28 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 100 PK
Mfr # 1516CH188
Zoro # G9698816
product price: $33.39
/pk 100, $0.33/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Fastener Length 1 in
- Material 18-8 Stainless Steel
- Thread Style Partially Threaded
Product Information
- Brand Zoro Select
- MFR # 1516CH188
- Zoro # G9698816
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Partially Threaded |
Standards | ASME B18.2.1 |
Item | Hex Head Cap Screw |
Description
Bulk Hex Head Cap Screws,1/4-28X,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 9/16"-18, Steel, Grade 8, Zinc Yellow, 6 PK (63066)
- ZORO SELECT Sheet Metal Screw, #12 x 3-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 25 PK (1CJG7)
- ZORO SELECT Nylon Insert Lock Nut, M14-1.50, Steel, Class 5, Zinc Plated, 14 mm Ht, 50 PK (M12320.140.0150)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 3/4" Dia., 7" L, Zinc Alloy Zinc Plated (3452000)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 25 PK (M04110.120.0120)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 35 mm L, 50 PK (M51010.080.0035)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 25 PK (U04104.031.0600)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 5 PK (U04360.087.0325)
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 5 PK (U55000.100.0275)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (N04104.062.0550)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 10 PK (HC18200600-010P2)
- Zoro Select Hex Head Cap Screws