Shop All Carriage Bolts
Zoro Select
1/4-20X1 1/2 BOLT CARRIAGE 18-8 STAINLESS STEEL
Mfr # 1424C188
Zoro # G9691283
product price: $117.99
/pk 500, $0.24/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Fastener Industry Standards ASME B18.5
- Head Type Round
Product Information
- Brand Zoro Select
- MFR # 1424C188
- Zoro # G9691283
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Details
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Item | Carriage Bolt |
Fastener Industry Standards | ASME B18.5 |
Head Type | Round |
Description
Bulk Carriage Bolts,1/4-20X1 1/2,Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Crown Cap Nut, 3/8"-24, 316 Stainless Steel, Plain, 5/8 in H, 10 PK (CPB272)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBI-64-ML)
- SIMPSON STRONG-TIE SIMPSON 1/4 X 4-1/2IN SDS SCREW BULK 800/CNT (SDS25412)
- ZORO SELECT #10-32 x 1-1/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BB75)
- ZORO SELECT 1/4-20X9/16 TRACK BOLT SLOT RIB NECK ZINC AND BAKE (1409TBSR)
- ZORO SELECT Carriage Bolt, 5/8-11x4 1/2L, PK5 (217238G)
- ZORO SELECT 1/4-20X1 1/4 CARRIAGE BOLT FLAT HD F/T ZINC (1420CF)
- ZORO SELECT Carriage Bolt, 1/2-13x6 1/2L, PK10 (216305G)
- ZORO SELECT Carriage Bolt, PK10 (U51500.050.0100)
- ZORO SELECT Bolt, Carriage, Chr, 3/8-16x2 1/2, Pk5 (MPB757)
- MIDWEST FASTENER 1/2"-13 x 3-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (01144)
- Zoro Select Carriage Bolts