Shop All Machine Screws
Zoro Select
1/4"-20 x 7/8 in Phillips Pan Machine Screw, Black Oxide Steel, 500 PK
Mfr # MS51957-82B
Zoro # G2504404
product price: $262.99
/pk 500, $0.53/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # MS51957-82B
- Zoro # G2504404
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 7/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
Machine Screws,1/4-20X7/8 MIL- P,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY #2-56 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel (A0320040016FZ)
- HHIP Helical Insert Repair Kit, Helical Inserts, 3/8"-16 (1011-0087)
- PRIME-LINE Hex Lag Screw 3/8in X 4in A307 Grade A Zinc Plated Steel 50PK (9056372)
- ZORO SELECT 1/4"-20 x 1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 3000 PK (1408EH)
- ZORO SELECT 1/4"-20 x 2-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 1000 PK (1436MPPB)
- ZORO SELECT 1/4"-20 x 1-3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 1250 PK (1428MPPB)
- ZORO SELECT M6-1.00 x 16 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.060.0016)
- ZORO SELECT #10-24 x 1-1/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.019.0125)
- ZORO SELECT 1/4"-20 x 7/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0087)
- ZORO SELECT #8-32 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.016.0300)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Round Machine Screw, Plain Stainless Steel, 50 PK (U51211.025.0125)
- Zoro Select Machine Screws