Shop All Machine Screws
Zoro Select
1/4"-20 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel, 200 PK
Mfr # 1496MPF
Zoro # G9723833
product price: $91.15
/pk 200, $0.46/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 6 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 1496MPF
- Zoro # G9723833
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 6 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Machine Screw |
Description
Machine Screws,1/4-20x6 PHIL FLA,Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Clevis Pin, 5/8 in Pin Dia, 2-1/2 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWG-CLPZ-224)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.75 in L, Aluminum Body, 50 PK (30A0812-EA-50)
- REED CV12 CHAIN W/CONNECTING PIN 92553 (CV12C)
- ZORO SELECT Lock Nut, 1/2", Alloy, Zinc Plated, 1000 PK (50NLC)
- ZORO SELECT #8-32 x 1-3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0175)
- ZORO SELECT #6-32 x 1-1/2 in Phillips Flat Machine Screw, Black Oxide Steel, 5000 PK (0624MPUB)
- ZORO SELECT 3/8"-16 x 2-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51300.037.0250)
- ZORO SELECT M6-1.00 x 40 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 50 PK (M24660.060.0040)
- ZORO SELECT #10-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (MCRFI-1001500-100P)
- ZORO SELECT #6-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPLI0-600500-100P)
- NEWPORT FASTENERS #10-32 x 1/2 in Slotted Machine Screw, Zinc Plated Steel, 5000 PK (553979)
- Zoro Select Machine Screws