Shop All Machine Screws
Zoro Select
1/4"-20 x 5/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK
Mfr # U51862.025.0062
Zoro # G9094364
original price:
$7.19
9% off
new price: $6.49
/pk 50, $0.13/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Drive Size #3
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Product Information
- Brand Zoro Select
- MFR # U51862.025.0062
- Zoro # G9094364
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 5/8 in |
Drive Size | #3 |
Head Height | 0.15 in |
Head Dia. | 0.546 to 0.573 in |
Minimum Head Width | 0.442 in |
Maximum Head Width | 0.477 in |
Screw Size | 1/4"-20 |
Maximum Head Height | 0.15 in |
Minimum Thread Length | 19/32 in |
Head Width | 0.477 in |
Minimum Head Height | 0.133 in |
Dimensional Standards | ASME B18.6.3 |
Description
Machine Screw, Head Type Truss, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 5/8 in, Head Width 0.477 in, Head Height 0.15 in, Drive Size #3, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length 19/32 in, Type Standard Machine Screw, Maximum Head Width 0.477 in, Minimum Head Width 0.442 in, Maximum Head Height 0.15 in, Minimum Head Height 0.133 in, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x5 Zinc J Bolt (N232-959)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4 in , Steel Zinc Plated Finish, 2 PK (WASB82WZ)
- SIMPSON STRONG-TIE SIMPSON 1/4 X 4-1/2IN SDS SCREW BULK 800/CNT (SDS25412)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 25 PK (U51000.037.0250)
- ZORO SELECT #10-24 x 3/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.019.0037)
- ZORO SELECT #6-32 x 1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.013.0050)
- ZORO SELECT #8-32 x 1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.016.0050)
- ZORO SELECT M5-0.80 x 16 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.050.0016)
- ZORO SELECT M6-1.00 x 50 mm Torx Pan Machine Screw, Zinc Plated Steel, 1000 PK (MI6507045T)
- ZORO SELECT #6-32 x 3/8 in Torx Pan Machine Screw, Zinc Black Steel, 10000 PK (0606MTPBZ)
- ZORO SELECT #4-40 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.011.0050)
- Zoro Select Machine Screws