Shop All Machine Screws
Zoro Select
1/4"-20 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK
Mfr # U51122.025.0037
Zoro # G9009804
product price: $9.99
/pk 50, $0.20/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Drive Size #3
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Product Information
- Brand Zoro Select
- MFR # U51122.025.0037
- Zoro # G9009804
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/8 in |
Drive Size | #3 |
Head Dia. | 0.473 to 0.492 in |
Head Height | 0.175 in |
Minimum Head Width | 0.442 in |
Maximum Head Width | 0.477 in |
Minimum Head Height | 0.162 in |
Screw Size | 1/4"-20 |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Height | 0.175 in |
Head Width | 0.477 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Fit | 2A |
Thread Type | Coarse |
Description
Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 3/8 in, Head Width 0.477 in, Head Height 0.175 in, Drive Size #3, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.477 in, Minimum Head Width 0.442 in, Maximum Head Height 0.175 in, Minimum Head Height 0.162 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.037.3600)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Black Steel Flat Head Phillips Drive, 10 PK (79466)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51030.060.0020)
- DANCO Sealing Washer, Rubber, PlainFinish (36516B)
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0150)
- ZORO SELECT #6-32 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0250)
- ZORO SELECT 5/16"-18 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51122.031.0150)
- ZORO SELECT M3-0.50 x 5 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.030.0005)
- ZORO SELECT #5-40 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.012.0050)
- ZORO SELECT 3/16"-24 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (658147-PG)
- ZORO SELECT 5/16"-18 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.031.0150)
- Zoro Select Machine Screws