Shop All Machine Screws
Zoro Select
1/4"-20 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 2300 PK
Mfr # B24212.025.0037
Zoro # G1153168
product price: $41.49
/pk 2300, $0.02/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Head Type Round
- Drive Size #3
- Material Steel
Product Information
- Brand Zoro Select
- MFR # B24212.025.0037
- Zoro # G1153168
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/8 in |
Drive Size | #3 |
Head Height | 0.175 in |
Head Dia. | 0.472 to 0.443 in |
Maximum Head Height | 0.175 in |
Minimum Head Height | 0.16 in |
Head Width | 0.477 in |
Maximum Head Width | 0.477 in |
Minimum Head Width | 0.442 in |
Screw Size | 1/4"-20 |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Rockwell Hardness | B69 to B100 |
Thread Type | Coarse |
Thread Fit | 3A/2A |
Description
Machine Screw, Head Type Round, Material Steel, Finish Zinc Plated, Drive Combination Slotted/Phillips, Thread Size 1/4 In.-20, Fastener Length 3/8 in, Head Width 0.477 in, Head Height 0.175 in, Drive Size #3, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 0.477 in, Minimum Head Width 0.442 in, Maximum Head Height 0.175 in, Minimum Head Height 0.16 in, System of Measurement Inch, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Adjustable Bent Pin 3/4 x 6 SS wBP (BTPUS-0750-6000BP)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 3" Lg, 10 PK (71708)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55050.080.0020)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 19 mm L, Nylon Body, 25 PK (1575PK)
- ZORO SELECT 1/4"-20 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0200)
- ZORO SELECT 1/4"-20 x 2-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0225)
- ZORO SELECT 1/4"-20 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0150)
- ZORO SELECT 5/16"-18 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51213.031.0100)
- ZORO SELECT #6-32 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0400)
- ZORO SELECT M6-1.00 x 10 mm Phillips Pan Machine Screw, Black Oxide Steel, 700 PK (M610D7985AB)
- ZORO SELECT #2-56 x 1/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.008.0012)
- Zoro Select Machine Screws