Shop All Machine Screws
Zoro Select
1/4"-20 x 3 in Hex Hex Machine Screw, Zinc Plated Steel, 600 PK
Mfr # 1448MH
Zoro # G2578640
product price: $141.99
/pk 600, $0.24/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 3 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 1448MH
- Zoro # G2578640
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
1/4-20X3 Unslotted Indented Hex Head Machine Screw Fully Threaded Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Nylon Insert Lock Nut, 7/16"-14, Nylon, Grade 8, Yellow Zinc (A04202800NE8ZYD)
- E-Z LOK Thin Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel (319-6)
- USA INDUSTRIALS M4-0.70 x 100 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 25 PK (ZSCRW-273)
- TE-CO Flange Nut, M6-1.00, Steel, Not Graded, Black Oxide, 10 mm Hex Wd, 8 mm Hex Ht (61601)
- ZORO SELECT 1/4"-20 x 3 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51213.025.0300)
- ZORO SELECT 1/4"-20 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0062)
- ZORO SELECT M5-0.80 x 25 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.050.0025)
- ZORO SELECT 1/4"-20 x 4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 300 PK (1464MCT)
- ZORO SELECT M3-0.50 x 32.85 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ030350-025P1)
- ZORO SELECT #8-32 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0200)
- ZORO SELECT M10-1.50 x 50 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51120.100.0050)
- Zoro Select Machine Screws