Shop All Machine Screws
Zoro Select
1/4"-20 x 2 in Torx Truss Machine Screw, Plain Stainless Steel, 300 PK
Mfr # 1432MTT188
Zoro # G2427510
product price: $227.99
/pk 300, $0.76/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Torx Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Dimensional Standards ASME B18.6.3
Product Information
- Brand Zoro Select
- MFR # 1432MTT188
- Zoro # G2427510
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Torx |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
1/4-20X2 6 Lobe Truss Full Contour Machine Screw Fully Threaded 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain Nylon, 73/200 in Head Ht, 1 in Lg, 10 PK (092520100T)
- ZORO SELECT Hex Nut, M12-1.75, A2 Stainless Steel, Not Graded, Plain, 10 mm Ht, 25 PK (M51080.120.0001)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 2 PK (U70411.075.0425)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 23/64 in L, Steel Body, 500 PK (U34130.015.0053)
- ZORO SELECT #10-24 x 1/2 in Torx Truss Machine Screw, Plain Stainless Steel, 3500 PK (1008MTT188)
- ZORO SELECT #10-24 x 3/4 in Torx Truss Machine Screw, Plain Stainless Steel, 2500 PK (1012MTT188)
- ZORO SELECT #8-32 x 1/2 in Torx Truss Machine Screw, Plain Stainless Steel, 2000 PK (0808MTT188)
- ZORO SELECT 1/4"-20 x 3/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51215.025.0037)
- ZORO SELECT #6-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0037)
- ZORO SELECT M6-1.00 x 50 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 50 PK (M24660.060.0050)
- ZORO SELECT #6-32 x 1 in Phillips Flat Machine Screw, Plain Brass, 100 PK (U48300.013.0100)
- Zoro Select Machine Screws